Knitted Winter Liner in Red
Knitted Winter Liner in Red
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Elastic provides snug fit
- Liner prevents wind from getting under the hard hat
- Knitted polyester and spandex
- Fits all ERB Safety cap and America full brim style hard hats
Documents
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Disposable:
- No
- Gender:
- Womens
- Material:
- Plastic, Synthetic Fiber
- Material Type:
- Polyester, Spandex
- Quick Release:
- No
- Reusable:
- Yes