L Size Nylon Glove in Grey (12 Pack)
L Size Nylon Glove in Grey (12 Pack)
Frequently Purchased Together
Product Details
- Black nitrile (70%) and polyurethane (30%) coated palm and fingers
- Smooth micro-foam coating channels away liquids while maintaining grip in wet, dry or oily environments
- 15 gauge nylon with spandex seamless liner
- Machine washable
- Silicone free
- Anti-bacterial treated
- Glove has abrasion resistance and tactile sensitivity
- Elastic cuff keeps particles from entering glove
Documents
Specifications
- ADA Compliant:
- No
- Clothing Size:
- L
- Coating:
- Nitrile
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Disposable:
- No
- Gender:
- Mens
- Glove Size:
- L
- Material:
- Plastic, Synthetic Fiber
- Material Type:
- Nylon, Spandex
- Package Quantity:
- Pack of 12
- Reusable:
- Yes
- Type:
- KKOPENDRANCS4