Polycarbonate Black Frame Safety Glass with Clear and Anti-fog Lens
Octane® Polycarbonate Black Frame Safety Glass with Clear and Anti-fog Lens
Frequently Purchased Together
Product Details
- Wraparound temples
- Rubberized temple tips allow additional grip
- Fits all face sizes
- Lightweight
- Polycarbonate dual lens offers 99% UV protection
- Soft rubber nose pads
- 8.5 Base curve
Documents
Specifications
- ANSI:
- ANSI Z87.1
- CE Approved:
- No
- CSA Certified:
- CSA Z94.3
- Collection:
- Octane®
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Clear
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Quick Release:
- No