Size XL Back Support with Suspender in Black
Size XL Back Support with Suspender in Black
Frequently Purchased Together
Product Details
Product Details
- Unisex sizing as measured at the widest point of hips or waist. XL: 43 - 48
- Adjustable 1-1/4 in. wide elastic suspenders
- Adjustable closure hook and loop material
- Adjustable elastic side panels for extra support
Documents
Specifications
- Clothing Size:
- XL
- Color Finish Name:
- Black
- Length:
- 48 in
- Material:
- Plastic, Elastic
- Material Type:
- Nylon