Spectacle Strap in Black
Spectacle Strap in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Plastic loop eyewear retainer
- Metal detectable
- Polypropylene blend
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- Gender:
- Womens
- Length:
- 24 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Quick Release:
- No
- Reusable:
- Yes