Spectacle Strap in Orange

You last purchased this on
 
ERB Safety

Spectacle Strap in Orange

This product requires certification to purchase.
Brand image
You last purchased this on
 
ERB Safety

Spectacle Strap in Orange

  • Fast #
  • Part #E15707
  • Item #4420892
  • Manufacturer Part #15707
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Hi-Viz Orange Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Plastic loops ends
  • Metal detectable
  • Polypropylene blend
  • 24" long
  • Shoestring style cord
  • Requires Certification

Documents


Specifications

Color Finish Name:
Hi-Viz Orange
Disposable:
No
Gender:
Womens
Material:
Plastic
Material Type:
Polypropylene
Quick Release:
No
Reusable:
Yes