XL Size High-Visibility Hoodie in Lime
XL Size High-Visibility Hoodie in Lime
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 100% Soft polyester fleece
- Channeled hood with cinch cord and cord lock for adjustable fit
- Type R class 3 hooded pullover sweatshirt
- Awarelite tape
- Ribbed knit cuffs
- Large front pass-through hand warmer pocket
Documents
Specifications
- ANSI:
- ANSI 107
- Clothing Size:
- XL
- Color Finish Category:
- Greens
- Color Finish Name:
- Hi-Viz Lime
- Disposable:
- No
- Gender:
- Womens
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Sweatshirt
- Quick Release:
- No
- Reusable:
- Yes
- Width:
- 29 in