36 in. Stair Unit
36 in. Stair Unit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Name:
- Yellow, Grey
- Height:
- 3 ft
- Material:
- Aluminum
- Maximum Capacity:
- 1000 lbs
- Tool Type:
- Step Stair
- Width:
- 31-1/2 in