XL Size Barrier Gate in Yellow

You last purchased this on
 
ErectaStep®

XL Size Barrier Gate in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
ErectaStep®

XL Size Barrier Gate in Yellow

  • Fast #
  • Part #Y11792XL
  • Item #7301354
  • Manufacturer Part #11792-XL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Yellow Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Name:
Yellow
Length:
12 ft
Material:
Aluminum
Tool Type:
Safety Gate