Evaporative Cooling Towel in Blue
Chill-Its® Evaporative Cooling Towel in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Super-evaporative, feels significantly cooler than ambient air
- Activates fast and easy by running the towel under cold water for 1 minute
- Advanced cooling technology
- Simply re-wet to reactivate
- Wear for hours or for quick relief
- Reusable and machine washable
Specifications
- Collection:
- Chill-Its®
- Color Finish Name:
- Blue
- Length:
- 29 in
- Material:
- Plastic
- Width:
- 13 in