72 in. Standard Red Line Gauge Glass
72 in. Standard Red Line Gauge Glass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter:
- 5/8 in
- FM Approved:
- No
- Length:
- 72 in
- Material:
- Glass
- UL Listed:
- No