1 gal Clean Building All Purpose Cleaner

Part #SUNS11001  |  Item #7483589  |  Manufacturer Part #SMP11001CT

Call for Pricing per CASE

Size:

1 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A safer non–toxic cleaner and degreaser that really works and can be economically custom–diluted for many, many different uses
  • From floors and walls to pots and pans, windows to sinks and drains, even greasy tools, it only takes a little Simple Green
  • Versatile concentrate lasts far longer than ready–to–use brands
  • Non–toxic* and biodegradable formula
  • Can be used on any washable surface, from floors and walls to laundry stains
  • Removes the toughest stains including dirt, grease, oil, pet stains, coffee and juice stains, lipstick, blood, adhesives and much more
  • Ingredients: Water, Ethoxylated Alcohol, Sodium Citrate, Tetrasodium N,N-bis(carboxymethyl)-L-glutamate, Sodium carbonate, Citric Acid, Colorant, Fragrance.

Documents

Specifications

Application: [Daycare, Hospitals, Nursing Homes]

EcoLogo Certified: No

Green Seal Certified: No

Product Type: Cleaner

SCAQMD Compliant: No

Size: 1 gal