13-1/2 in. Classic Round Wall Clock in Black with White

Part #STAUNV11641  |  Item #7465642  |  Manufacturer Part #UNV11641

Width:

13-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Analog time format
  • Fuda brand quartz movement
  • Requires one AA battery (sold separately)
  • Overall diameter: 13-1/2"
  • Depth: 1-1/0"
  • Color: Black

Specifications

Color Finish: [Black, White]

Color Finish Category: Blacks

Depth: 1-3/4 in

Height: 13-1/2 in

Material: Plastic

Power Source: Battery

UL Listed: No

Width: 13-1/2 in