4-1/2 in. Cleaner Wipes (Count of 30)

Part #DYMO91930  |  Item #7459998  |  Manufacturer Part #91930

Size:

30 ct
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Convenient one-step program
  • Surface can be polished with clean, dry cloth for higher gloss
  • NSF®Registered and NSF® - Nonfood Compounds Program Listed C1, #136478
  • Removes:Spot Marks, Film, Fingerprints, Water Marks, Grease
  • Use On: Stainless steel, chrome, brass, copper, and aluminum
  • Wipe Dimensions: 9.75" x 10.5"

Specifications

Application: [Aluminum, Chrome, Stainless Steel]

Color Finish: [Grey, White]

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 7-1/2 in

Length: 4-1/2 in

Material: Plastic

Material Type: Polypropylene

Product Type: Wiper

Size: 30 ct

Width: 4-1/2 in