8 in. Disinfecting Wipes
8 in. Disinfecting Wipes
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ALL-PURPOSE WIPE: These all-purpose disposable wipes remove common allergens germs and messes on surfaces like kitchen counters bathroom surfaces and more.
- MULTI-SURFACE CLEANER: Wipes are safe for finished wood sealed granite and stainless steel and on non-food-contact surfaces in the home office classroom pet area dorm and locker room.
- DISINFECTING WIPES: Clorox® Disinfecting Wipes are proven to kill COVID-19 Virus* in 15 seconds; cleans and kills 99.9% of viruses and bacteria with powerful, triple-layered wipe; packaging may vary
- GREAT FOR COMMERCIAL USE: Ideal for use in schools, daycare centers, restaurants, hotels and other commercial facilities
- NO BLEACH: Disinfect and deodorize with Clorox® Disinfecting Wipes for a bleach-free, all-in-one cleaning alternative that’s safe to use on toys and more.
- DISPOSABLE WIPES: This 35-count canister easily dispenses disposable antibacterial wipes that have a clean Fresh scent. Dispose of wipes according to manufacturer instructions.
Specifications
- Application:
- Multi-purpose, Household, Office, Restaurants, Schools, Restrooms
- Capacity:
- 35 ct
- Color Finish Name:
- Yellow
- Dilution Rate:
- Ready to Use
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 8-11/25 in
- Indoor Outdoor:
- Indoor
- Length:
- 13-1/4 in
- Material:
- Cloth
- Package Quantity:
- Case of 12
- Product Type:
- Disinfectant Wipes
- Size:
- 35 ct
- Weight:
- 10.06 lb
- Width:
- 9-47/50 in