32 oz. Disinfectant Spray
32 oz. Disinfectant Spray
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- MULTI-SURFACE CLEANER: Use this disinfecting cleaner on a broad range surfaces including high-touch spots like water fountains, handles, mattresses and couches
- BLEACH FREE CLEANER: Clorox Hydrogen Peroxide Disinfecting Cleaner has no harsh fumes, bleach or added fragrance
- DISINFECTENT SPRAY : Clorox Hydrogen Peroxide Disinfecting Cleaner disinfects and cleans surfaces quickly while killing germs and viruses in as little as 30 seconds
- FOR USE IN HEALTHCARE SETTINGS ONLY: From Clorox Commercial Solutions, this hydrogen peroxide cleaner is ideal for healthcare facilities, offices, schools, day cares, kitchens, hospitals and more
- SANITIZER: This all purpose cleaner eliminates germs of high concern; Eligible for use against SARS CoV 2, the virus that causes COVID 19, based on the EPA’s Emerging Viral Pathogen Policy
Specifications
- CARB OTC LEED Compliant:
- No
- Capacity:
- 32 oz
- Disposable:
- No
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Spray
- SCAQMD Compliant:
- No
- Size:
- 32 oz