1/4 x 294-1/2 in. Bleed-Off Kit
1/4 x 294-1/2 in. Bleed-Off Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Black
- Height:
- 1/4 in
- Material:
- Plastic
- UL Listed:
- No
- Width:
- 294-1/2 in