42 x 34-5/8 in. 7000 CFM Evaporative Cooler
MasterCool® 42 x 34-5/8 in. 7000 CFM Evaporative Cooler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Automatic dump system
- Heavy gauge galvanized steel cabinet
- Thermostat, pumps and motor included
- Perforated prefilter screen provides greater air flow for better cooling
- Long life efficient media
- Removable wet section for easier installation
- Thermoplastic water reservoir and plastic media shield prevent water from contacting metal cabinet
- Electrostatically applied polyester powder coating finish
- Low maintenance and trouble free
Specifications
- CFM:
- 7000 ft3/min
- Coating:
- Galvanized
- Collection:
- MasterCool®
- Depth:
- 48 in
- Height:
- 34-5/8 in
- Horsepower:
- 1 hp
- Material:
- Steel
- Volts:
- 115V
- Width:
- 42 in