30W 2-Light Integrated LED Pendant in Satin Aluminum
Alumilux Suspension 30W 2-Light Integrated LED Pendant in Satin Aluminum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Primary Materials: Aluminum, Acrylic
- Safety Rated for Dry Locations
- Bulb Included: Integrated LED
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- CSA Certified:
- No
- Cable or Wire Type:
- Romex
- Collection:
- Alumilux Suspension
- Color Finish Category:
- Greys
- Color Finish Name:
- Satin Aluminum
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $1.81
- Height:
- 2-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 2100
- Lumens per Watt:
- 140
- Material:
- Aluminum
- Number Of Hours:
- 40000 h
- Number of Lights:
- 2
- Power Source:
- Electric
- Product Type:
- Linear Pendant
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 15 W
- Weight:
- 7.57 lb
- Width:
- 4-1/2 in
- Wire Gauge (AWG):
- 12 ga