25W 12-Light Flushmount Ceiling Light in Polished Chrome
Bangle 25W 12-Light Flushmount Ceiling Light in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hardware included for easy installation
- Easy installation instructions and template enclosed for convenient setup
- ET2 Contemporary Lighting collections artfully blend luxurious finishes, smooth surfaces, and bold angles with creative shapes and forms that transform ordinary rooms into exceptional spaces
Specifications
- Collection:
- Bangle
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 2900
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Crystal
- Height:
- 9 in
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Type:
- Xenon
- Lumens:
- 2880
- Material:
- Glass
- Number of Lights:
- 12
- UL Listed:
- Yes
- Watts:
- 25 W
- Width:
- 18 in