21-3/4 in. 40W 9-Light G9 Double Loop Xenon Pendant in Polished Chrome
Brilliant 21-3/4 in. 40W 9-Light G9 Double Loop Xenon Pendant in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hardware included for easy installation
- Easy installation instructions and template enclosed for convenient setup
- ET2 Contemporary Lighting collections artfully blend luxurious finishes, smooth surfaces, and bold angles with creative shapes and forms that transform ordinary rooms into exceptional spaces
Specifications
- ADA Compliant:
- No
- Collection:
- Brilliant
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 2900
- Diameter:
- 21-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Crystal
- Height:
- 7 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Xenon
- Lighting Style:
- Contemporary
- Lumens:
- 4500
- Material:
- Metal
- Number Of Hours:
- 2000 h
- Number of Lights:
- 9
- Power Source:
- Electric
- Temperature Range:
- -4 to 104 Deg F (-20 to 40 Deg C)
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 40 W
- Weight:
- 22 lb
- Width:
- 21-3/4 in