48W 1-Light Integrated LED Pendant in Polished Chrome
Coaster 48W 1-Light Integrated LED Pendant in Polished Chrome
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Coaster
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 5-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 30-1/4 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 3360
- Material:
- Aluminum, Silicone, Steel
- Number Of Hours:
- 27000 h
- Number of Lights:
- 1
- Product Type:
- Pendant
- Temperature Range:
- -4 to 104 Deg F (-20 to 40 Deg C)
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 110/277V
- Watts:
- 48 W
- Weight:
- 7.5 lb
- Width:
- 10 in