9 Light 40 W Pendant in Polished Chrome
Inca 9 Light 40 W Pendant in Polished Chrome
Frequently Purchased Together
Product Details
- Hardware included for easy installation
- Easy installation instructions and template enclosed for convenient setup
- The fixtures offer brilliantly shining crystal enclosed within a precision laser-cut sheath that cannot be duplicated
Specifications
- Collection:
- Inca
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 2900
- Diameter:
- 23-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear, White
- Height:
- 10 in
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Type:
- Xenon
- Lighting Style:
- Contemporary
- Lumens:
- 4500
- Material:
- Metal
- Number of Lights:
- 9
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 40 W