16.48W 16-Light Pendant in Polished Chrome
Aura™ 16.48W 16-Light Pendant in Polished Chrome
Frequently Purchased Together
Product Details
- ET2 Contemporary Lighting collections artfully blend luxurious finishes, smooth surfaces, and bold angles with creative shapes and forms that transform ordinary rooms into exceptional spaces
- Hardware included for easy installation
- Easy installation instructions and template enclosed for convenient setup
Specifications
- Collection:
- Aura™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Diameter:
- 24 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 26 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 7258
- Material:
- Aluminum, Metal
- Number of Lights:
- 16
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 6.48 W