40W 1-Light T10 Base Incandescent Pendant in Satin Nickel
Cilandro 40W 1-Light T10 Base Incandescent Pendant in Satin Nickel
Frequently Purchased Together
Product Details
- As efficient as it is beautiful, the Cilandro I collection is poetry in motion
- Presenting a simple statement with both style and grace, the collection is sure to add a touch of elegance to any room
- With a combination of cylinder matte white glass and a satin nickel finish, the collection's incandescent illumination offers a warm flare, complementing its design style
Specifications
- Collection:
- Cilandro
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Matte White
- Height:
- 10 in
- Installation Type:
- Ceiling Mount
- Length:
- 4-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 745
- Material:
- Glass
- Minimum Height:
- 24 in
- Number of Lights:
- 1
- Overall Height:
- 134 in
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 4-1/2 in