1.2W 12-Light G4 LED Pendant Light in Polished Chrome
Dazed 1.2W 12-Light G4 LED Pendant Light in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Woven through the interior are strings of clear G4 xenon lamps that add sparkle as they reflect off of the embellished etched patterns of the aluminum
- Fashion forward and style genre defying, the Dazed collection goes with a myriad of looks from art deco to pop art
- Sculptures created from Polished Chrome aluminum rods are formed by hand into a mod-silhouette, perfect for loft living and cosmopolitan lifestyles
Specifications
- Collection:
- Dazed
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 23-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 23-1/2 in
- Light Bulb Base Type:
- G4
- Light Bulb Shape Code:
- G40
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1200
- Lumens per Watt:
- 86.81
- Material:
- Aluminum, Steel
- Minimum Height:
- 28-1/2 in
- Number of Lights:
- 12
- Overall Height:
- 147 in
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 1.2 W
- Width:
- 23-1/2 in