5-Light LED Mini Pendant In Polished Chrome
Fizz IV 5-Light LED Mini Pendant In Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- ET2 Contemporary Lighting collections artfully blend luxurious finishes, smooth surfaces, and bold angles with creative shapes and forms that transform ordinary rooms into exceptional spaces
- Hardware included for easy installation
- Easy installation instructions and template enclosed for convenient setup
Specifications
- Collection:
- Fizz IV
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- ETL Listed:
- Yes
- Glass Type:
- Bubble
- Height:
- 12 in
- Installation Type:
- Ceiling Mount
- Length:
- 4-3/4 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1180
- Number of Lights:
- 5
- UL Listed:
- Yes
- Watts:
- 7.5 W
- Width:
- 39 in