9-Light LED Pendant with Bubble Glass in Polished Chrome

You last purchased this on
 
ET2 Lighting

Harmony 9-Light LED Pendant with Bubble Glass in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
ET2 Lighting

Harmony 9-Light LED Pendant with Bubble Glass in Polished Chrome

  • Fast #
  • Part #EE2450691PC
  • Item #4823421
  • Manufacturer Part #E24506-91PC
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Harmony
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Color Temperature:
3000
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Bubble
Height:
3-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
G4
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
945
Material:
Steel, Glass
Number of Lights:
9
UL Listed:
No
Volts:
120V
Watts:
1.5 W
Width:
12-3/4 in