18 in. 1-Light Pendant in Polished Chrome
Larmes 18 in. 1-Light Pendant in Polished Chrome
Frequently Purchased Together
Product Details
- ET2 Contemporary Lighting collections artfully blend luxurious finishes, smooth surfaces, and bold angles with creative shapes and forms that transform ordinary rooms into exceptional spaces
- Hardware included for easy installation
- Easy installation instructions and template enclosed for convenient setup
Documents
Specifications
- Collection:
- Larmes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 2900
- Diameter:
- 4-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 18 in
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Lumens:
- 320
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 12V
- Watts:
- 20 W