1.5W 16-Light G4 Base LED Pendant in Polished Chrome
Larmes LED 1.5W 16-Light G4 Base LED Pendant in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hardware included for easy installation
- Easy installation instructions and template enclosed for convenient setup
- ET2 Contemporary Lighting collections artfully blend luxurious finishes, smooth surfaces, and bold angles with creative shapes and forms that transform ordinary rooms into exceptional spaces
Specifications
- Collection:
- Larmes LED
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 16-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 24-3/4 in
- Light Bulb Base Type:
- G4
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Modern
- Lumens:
- 1680
- Material:
- Glass
- Number of Lights:
- 16
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1.5 W
- Width:
- 23 in