40W 6-Light G9 Base Xenon Pendant in Polished Chrome
Spiral 40W 6-Light G9 Base Xenon Pendant in Polished Chrome
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Spiral
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 2900
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 9 in
- Installation Type:
- Ceiling Mount
- Length:
- 32 in
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 3000
- Material:
- Metal
- Number of Lights:
- 6
- UL Listed:
- Yes
- Watts:
- 40 W
- Width:
- 12 in