6W 1-Light LED Pendant in Polished Chrome
Swank 6W 1-Light LED Pendant in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The bottom is dimpled for a unique optical effect
- Orbs of crystal clear acrylic are trimmed with a metal band and frosted inside for excellent light diffusion
Specifications
- ADA Compliant:
- No
- Collection:
- Swank
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear, Frosted
- Height:
- 5-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 4-1/2 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 420
- Material:
- Aluminum, Plastic, Steel
- Material Type:
- Acrylic
- Minimum Height:
- 7-3/4 in
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Overall Height:
- 127-3/4 in
- Product Type:
- Pendant
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 6 W
- Width:
- 4-1/2 in