52W 1-Light Integrated LED Pendant in Matte White
Twisted 52W 1-Light Integrated LED Pendant in Matte White
Frequently Purchased Together
Product Details
- Two rows of LEDs are used to double the light output but are fully dimmable for your comfort level
- Arched matte white aluminum channel is artfully formed into unique lighting sculptures
Specifications
- ADA Compliant:
- No
- Collection:
- Twisted
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 10-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 24-1/2 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 3640
- Material:
- Aluminum, Plastic, Steel
- Material Type:
- Silicon
- Minimum Height:
- 12 in
- Number Of Hours:
- 3000 h
- Number of Lights:
- 1
- Overall Height:
- 131-1/2 in
- Product Type:
- Pendant
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120/277V
- Watts:
- 52 W
- Width:
- 24-1/2 in