1-1/2 in. Metal Single Edge Blade

Part #E4515  |  Item #7464897  |  Manufacturer Part #4515

Length:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable scraper blade refill
  • For use with Ettore's (4286) Pocket Scraper Metal Case (HP#116621)
  • Fits all standard handles
  • Bulk pack are great for industrial or home use

Specifications

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 1-1/2 in

Material: Metal