12 in. Replacement Rubber
12 in. Replacement Rubber
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Measures 12"
Specifications
- Brand Model Compatibility:
- Master™ 1324 Squeegee Handle
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 12 in
- Material:
- Rubber