22 x 2-3/4 in. Microfiber Replacement Glove Sleeve in Golden
22 x 2-3/4 in. Microfiber Replacement Glove Sleeve in Golden
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- Progrip and Pro+ T Bars
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 1-1/4 in
- Length:
- 22 in
- Material:
- Microfiber
- Product Type:
- Microfiber Sleeve
- Weight:
- 0.150 lb
- Width:
- 2-3/4 in