36 x 28 x 2 in. Large Rectangular Edge-lit LED Mirror in Polished Chrome
36 x 28 x 2 in. Large Rectangular Edge-lit LED Mirror in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3 color temperature
- Dimmable
- Touch sensor
- Suitable for damp location
Specifications
- ADA Compliant:
- No
- Application:
- Wall, Ceiling
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 6400
- Depth:
- 2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 36 in
- Installation Type:
- Wall Mount
- Length:
- 36 in
- Light Bulb Type:
- LED
- Lumens:
- 5265
- Material:
- Glass
- Number of Lights:
- 1
- Number of Pieces:
- 1 Piece
- Product Type:
- Mirror
- Shape:
- Rectangular
- Size:
- 36 in x 28 in x 2 in
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 12V
- Watts:
- 45 W
- Weight:
- 34.70 lb
- Width:
- 28 in