60W T10 LED Bulb Medium E-26 Base Dimmable
60W T10 LED Bulb Medium E-26 Base Dimmable
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- BULB,RETTO,25604,CHAMPAGNE
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Champagne
- Diameter:
- 1-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Length:
- 7-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- LED
- NSF Certified:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W