8W 1-Light Fluorescent G5 T5 Vanity Fixture in Chrome
Anello 8W 1-Light Fluorescent G5 T5 Vanity Fixture in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The Anello wall sconce features a chrome body with frosted white lens. This fixture can be placed horizontally or vertically.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Anello
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-1/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 2-3/4 in
- Light Bulb Base Type:
- G5
- Light Bulb Shape Code:
- T5
- Light Bulb Type:
- Fluorescent
- Lighting Style:
- Traditional
- Number of Lights:
- 1
- Volts:
- 120V
- Watts:
- 8 W