4-3/4 in. 5W 4-Light Vanity Light in Polished Chrome
Dakota 4-3/4 in. 5W 4-Light Vanity Light in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome finish
- White marble glass shade
- The Dakota four LED bathbar gives a contemporary look to your bathroom. The white marble shades covers a LED light to produce a warm light.
- Dimmable LED included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Dakota
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Color Temperature:
- 3000
- Depth:
- 2-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted White
- Height:
- 4-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 1520
- Material:
- Glass
- Number of Lights:
- 4
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 5 W
- Width:
- 27 in