4-Light 6.5W LED Pendant in Silver
Sly 4-Light 6.5W LED Pendant in Silver
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Silver aluminum finish
- Linear waved style lighting
- The Sly pendant frame is made of aluminum waves with integrated LED lights. This linear piece is the perfect addition overtop a kitchen island or just as decorative art piece in any room.
- Dimmable LED included
Specifications
- Collection:
- Sly
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 3-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Lumens:
- 2080
- Number of Lights:
- 4
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 6.5 W
- Width:
- 46-1/2 in