1-1/2 in. Part "F" Aluminum Male Quick Connect Adapter x MNPT
1-1/2 in. Part "F" Aluminum Male Quick Connect Adapter x MNPT
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- MNPT x male
- Material: aluminum
- Part "F" adapters
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Male
- End Connection 2:
- MNPT
- End Connections:
- Male x MNPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Material:
- Aluminum
- Pressure - Maximum:
- 250 psi