16 ft. Ratchet Tie-Down Strap
16 ft. Ratchet Tie-Down Strap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Blue
- Length:
- 16 ft
- Material:
- Plastic
- Width:
- 1 in
- Work Load Limit:
- 3000 lb