Everett J. Prescott
10 in. Handwheel for 2 in. Square Operating Nut
Part #E40830 | Item #4934426 | Manufacturer Part #40830
Call for Pricing
Diameter:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Convert valves with 2" square nut operators to hand wheel operated
- Hand wheel hubs have a square head cap screw to assure positive locking
Specifications
Brand Model Compatibility: 2 in Square Nut Operator
Diameter: 10 in
Handle Material: Ductile Iron
Handle Type: Hand Wheel
Valve Operator: Hand Wheel