Everett J. Prescott
22 in. Valve Box Cover
Part #E632152 | Item #4930354 | Manufacturer Part #63215 2
Call for Pricing
Length:
22 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Long handle valve box cover lifters
- Slip the jaw ends into the valve box lid cutouts, pull apart the handles to grip the lid and then lift out the cover
- Tight valve box lids come out easily with our adjustable lifters
- Adjustable, sturdy jaws fit covers from 5" to 7.5" in diameter
- Long handles provide leverage for extra strength
- Fits most valve boxes with it's 5" to 7.5" span
Specifications
Length: 22 in
Weight: 4