1-1/2 in. Forged Brass Full Port F1807 400# Ball Valve
1-1/2 in. Forged Brass Full Port F1807 400# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1807
- Application:
- Heating, Plumbing
- CSA Certified:
- Yes
- Clean Bagged:
- No
- End Connection 1:
- F1807
- End Connection 2:
- F1807
- End Connections:
- F1807
- FM Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Forged Brass
- Maximum Temperature:
- 300
- NSF Certified:
- Yes
- Pressure - High:
- 600
- Pressure Class:
- 400#
- Recommended Valve Application:
- Water, Oil, Gas
- Temperature Rating:
- 300
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve