1-1/2 x 24 in. Slip Joint x Direct Connect Double Waste Bend
1-1/2 x 24 in. Slip Joint x Direct Connect Double Waste Bend
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Diameter:
- 1-1/2 in
- End Connection 1:
- Slip
- End Connection 2:
- Adapter
- End Connections:
- Slip x Adapter
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in x 1-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 22 ga
- IAPMO Listed -:
- No
- Length:
- 24 in
- Material:
- Brass
- Product Type:
- Tubing