3/4 x 72 in. FIP Stainless Steel Washing Machine Hose with 90 Degree Elbow

You last purchased this on
 
Everflow

3/4 x 72 in. FIP Stainless Steel Washing Machine Hose with 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Everflow

3/4 x 72 in. FIP Stainless Steel Washing Machine Hose with 90 Degree Elbow

  • Fast #
  • Part #EVE2586
  • Item #7315708
  • Manufacturer Part #2586
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
GSA Approved:
No
Length:
72 in
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Hose
UL Listed:
No