3/4 in. Forged Brass Full Port Threaded Ball Valve
3/4 in. Forged Brass Full Port Threaded Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- Clean Bagged:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Forged Brass
- NSF Certified:
- Yes
- Pressure - High:
- 600
- UL Listed:
- No
- Valve Body Style:
- Ball
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve