10.1 oz. High Temperature Silicone Acetoxy Sealant in Red
10.1 oz. High Temperature Silicone Acetoxy Sealant in Red
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM C-920
- Application:
- Automotive, Aerospace, Aviation, Education
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Material:
- Plastic, Silicone
- Maximum Temperature:
- 600
- NSF:
- NSF 51
- NSF Certified:
- Yes
- Product Type:
- Silicone Sealant
- Size:
- 10.1 oz
- UL Listed:
- No